Skip Content

ST
WESTWARD

Stainless Steel Multi-Tool Plier, Number of Tools: 15

  • Item # 40JD54
  • My Part #
  • Mfr. Model # 40JD54
  • Catalog Page # N/A
  • UNSPSC # 27112108
Multi-Tool,Black/Gray,15 Tools close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $45.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These pliers fold shut and feature a variety of other functions. They can be carried easily in a pocket or belt-mounted case, available separately.

View More

Technical Specs

  • Multi Tool Item Multi-Tool Plier
  • Item Multi-Tool
  • Multi Tools Included Bottle Opener.,Can Opener,Curve Jaw Plier,File,Hang Rope,Hard-Wire Cutter,Knife,Long Nose Plier,Phillips Screwdriver,Reamer,Saw,Serrated Blade,Slotted Screwdriver (2X),Wire Cutter,Wire Stripper
  • Multi Tools Family Included Blade,Cutter,File,Opener,Plier,Reamer,Rope,Saw,Screwdriver,Wire Stripper
  • Number of Tools 15
  • Tool Material Stainless Steel
  • Open Length/Closed Length 7"/4-1/2"
  • Handle Material Stainless Steel
  • Primary Handle Color Gray
  • Opening Action Butterfly Opening
  • Includes Knife, File, (2) Slotted Screwdriver, Reamer, Bottle Opener, Wire Stripper, Wire Cutter, Curve Jaw Pliers, Long Nose Pliers, Phillips Screwdriver, Hang Rope, Can Opener, Serrated Blade, Saw
  • One-Hand Operation No
  • Number of Functions 15
  • Tool Access Pouch
  • Locking Yes
  • Blade Type Drop Point
  • Sheath Material Oxford
  • Handle Color Black/Gray
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.