Skip Content

 
TM
WESTWARD

Multi-Scraper

Multi-Scraper close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Blade Type Stiff 
  • Handle Material Polypropylene/TPR 
  • Blade Length 3-1/2" 
  • Color Black/Blue 
  • Handle Length 4" 
  • Overall Length 7-1/2" 
Blade Material
Please Select
Blade Width
Please Select

Your Filters:

Clear All
Keyword
  • paint tools 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Blade Material
Blade Width
Price
Qty
Please use Qty box to add item(s) to cart.
13A707
Brass
2-1/2"

$17.25 / each

Enter location to check availability
Catalog Page #  1107 

Price $17.25 / each

Technical Specs

  • Blade Type Stiff
  • Blade Material Brass
  • Blade Width 2-1/2"
  • Handle Material Polypropylene/TPR
  • Blade Length 3-1/2"
  • Color Black/Blue
  • Handle Length 4"
  • Overall Length 7-1/2"
13A708
Carbon Steel
3"

$6.17 / each

Enter location to check availability
Catalog Page #  1107 

Price $6.17 / each

Technical Specs

  • Blade Type Stiff
  • Blade Material Carbon Steel
  • Blade Width 3"
  • Handle Material Polypropylene/TPR
  • Blade Length 3-1/2"
  • Color Black/Blue
  • Handle Length 4"
  • Overall Length 7-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms