Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
WESTWARD

Elect Torque Wrench, Mini, 1/4 In, Fixed

  • Item# 6PAE8
  • Mfr. Model# 6PAE8
  • Catalog Page# 996
  • UNSPSC# 27111715
Elect Torque Wrench,Mini,1/4 In,Fixed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $361.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.5 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Precise torque wrench tightens large and small bolts with a high degree of accuracy. Warning lights, stop lights, and an audible buzzer when overtorqued help prevent over-tightening. The easy-reading LED window shows how much torque you've applied. Angle accuracy is ±2°.

View More

Technical Specs

  • Item Electronic Mini Torque Wrench
  • Drive Size 1/4"
  • Calibration Certificate Included Yes
  • Torque Measurement Type Inch-Pound/Centimeter-Kilogram
  • Torque Range (in.-lbs.) 5-19/64 to 106-13/64
  • Torque Range (Ft.-Lb.) 0.44 to 8.85
  • Torque Range (kg. cm.) 6.1 to 122.4
  • Torque Range (Nm) 0.600 to 12.000
  • Head Type Fixed Ratcheting
  • Graduations (kg. cm.) 0.1
  • Graduations (Nm) 0.01
  • Graduations (in. lbs.) 0.1
  • Graduations (ft.-lbs.) 0.01
  • Overall Length 8-1/2"
  • Rotation CW/CCW
  • Accuracy +/-3% CW, +/-4% CCW
  • Converts Nm, ft.-lb., in.-lb., kg.cm.
  • Visual/Audible Indicators LED Lights: 1 Green (Warning), 1 Red (Stop) w/Buzzer
  • Features 9 Torque Settings, LED and Audible Signal, Track and Peak Hold Modes
  • Material Steel w/Non-Slip Grip Handle
  • Power Source (1) AAA Batteries
  • Meets/Exceeds ISO 6789, CE, NIST, AIST
  • Includes (1) Battery, Blow Mold Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Would really like to use this wrench in order to evaluate it. However, the battery cover is broken and will not latch in. Discovered this when we tried to install the battery for the first time. Looks like the plastic locking pins were sheared off, or were not there to begin with. At any rate, this part should be redesigned for better durability. December 12, 2014
  • 2016-07-27 T21:36:27.342-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6PAE8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.