Skip Content

 
TM
WESTWARD

Fixed Head Micrometer Torque Wrench

Fixed Head Micrometer Torque Wrench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Micrometer Torque Wrench 
  • Head Type Fixed 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
Drive Size
Please Select
Calibration Certificate Included
Please Select
Primary Scale Range
Please Select
Primary Scale Increments
Please Select
Torque Measurement Type
Please Select
Secondary Scale Range
Please Select
Secondary Scale Increments
Please Select
Overall Length
Please Select
Rotation
Please Select

Your Filters:

Clear All
SG_Brand
  • WESTWARD 
Select items to compare View Compare
56 Products
Compare /
Item #
Mfr.
Model #
Drive Size
Calibration Certificate Included
Primary Scale Range
Primary Scale Increments
Torque Measurement Type
Secondary Scale Range
Secondary Scale Increments
Overall Length
Rotation
Price
Qty
Please use Qty box to add item(s) to cart.
6PAG3
1/4"
Yes
10 to 50 in.-lb.
0.5 in.-lb.
Inch-Pound
9-1/2"
CW/CCW

$138.85 / each

Enter location to check availability
Catalog Page #  997 

Price $138.85 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 1/4"
  • Head Type Fixed
  • Calibration Certificate Included Yes
  • Primary Scale Range 10 to 50 in.-lb.
  • Primary Scale Increments 0.5 in.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Inch-Pound
  • Overall Length 9-1/2"
  • Rotation CW/CCW
10L418
1/4"
Yes
40 to 200 in.-lb.
1 in.-lb.
Inch-Pound/Newton-Meter
5.1 to 23.2nm
0.11 Nm
11-1/2"
CW/CCW

$155.25 / each

Enter location to check availability
Catalog Page #  997 

Price $155.25 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 1/4"
  • Head Type Fixed
  • Calibration Certificate Included Yes
  • Primary Scale Range 40 to 200 in.-lb.
  • Primary Scale Increments 1 in.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Inch-Pound/Newton-Meter
  • Secondary Scale Range 5.1 to 23.2nm
  • Secondary Scale Increments 0.11 Nm
  • Overall Length 11-1/2"
  • Rotation CW/CCW
6PAG8
1/4"
Yes
40 to 200 in.-lb.
1 in.-lb.
Inch-Pound
11-1/2"
CW/CCW

$134.50 / each

Enter location to check availability
Catalog Page #  997 

Price $134.50 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 1/4"
  • Head Type Fixed
  • Calibration Certificate Included Yes
  • Primary Scale Range 40 to 200 in.-lb.
  • Primary Scale Increments 1 in.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Inch-Pound
  • Overall Length 11-1/2"
  • Rotation CW/CCW
6PAG4
1/4"
Yes
40 to 200 in.-lb.
1 in.-lb.
Inch-Pound
11-1/2"
CW/CCW

$170.75 / each

Enter location to check availability
Catalog Page #  997 

Price $170.75 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 1/4"
  • Head Type Fixed
  • Calibration Certificate Included Yes
  • Primary Scale Range 40 to 200 in.-lb.
  • Primary Scale Increments 1 in.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Inch-Pound
  • Overall Length 11-1/2"
  • Rotation CW/CCW
4DA94
1/4"
No
20 to 200 in.-lb
1 in.-lb.
Inch-Pound/Newton-Meter
2.3 to 23nm
0.10 Nm
10"
CW

$175.75 / each

Enter location to check availability
Catalog Page #  997 

Price $175.75 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 1/4"
  • Head Type Fixed
  • Calibration Certificate Included No
  • Primary Scale Range 20 to 200 in.-lb
  • Primary Scale Increments 1 in.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Inch-Pound/Newton-Meter
  • Secondary Scale Range 2.3 to 23nm
  • Secondary Scale Increments 0.10 Nm
  • Overall Length 10"
  • Rotation CW
23NN51
1/4"
No
40 to 200 in.-lb.
1 in.-lb.
Inch-Pound/Newton-Meter
5 to 23.1nm
0.11 Nm
11"
CW/CCW

$127.15 / each

Enter location to check availability
Catalog Page #  997 

Price $127.15 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 1/4"
  • Head Type Fixed
  • Calibration Certificate Included No
  • Primary Scale Range 40 to 200 in.-lb.
  • Primary Scale Increments 1 in.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Inch-Pound/Newton-Meter
  • Secondary Scale Range 5 to 23.1nm
  • Secondary Scale Increments 0.11 Nm
  • Overall Length 11"
  • Rotation CW/CCW
6PAH9
3/8"
Yes
10 to 80 ft.-lb.
0.5 ft.-lb.
Foot-Pound/Newton-Meter
27.1 to 115.2nm
0.68 Nm
16"
CW/CCW

$118.90 / each

Enter location to check availability
Catalog Page #  997 

Price $118.90 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 3/8"
  • Head Type Fixed
  • Calibration Certificate Included Yes
  • Primary Scale Range 10 to 80 ft.-lb.
  • Primary Scale Increments 0.5 ft.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Foot-Pound/Newton-Meter
  • Secondary Scale Range 27.1 to 115.2nm
  • Secondary Scale Increments 0.68 Nm
  • Overall Length 16"
  • Rotation CW/CCW
6PAH1
3/8"
Yes
15 to 80 ft.-lb.
0.5 ft.-lb.
Foot-Pound
16-1/2"
CW/CCW

$154.00 / each

Enter location to check availability
Catalog Page #  997 

Price $154.00 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 3/8"
  • Head Type Fixed
  • Calibration Certificate Included Yes
  • Primary Scale Range 15 to 80 ft.-lb.
  • Primary Scale Increments 0.5 ft.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Foot-Pound
  • Overall Length 16-1/2"
  • Rotation CW/CCW
6PAH2
3/8"
Yes
20 to 100 ft.-lb.
0.5 ft.-lb.
Foot-Pound/Newton-Meter
33.9 to 142.3nm
0.68 Nm
16-1/2"
CW/CCW

$148.85 / each

Enter location to check availability
Catalog Page #  997 

Price $148.85 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 3/8"
  • Head Type Fixed
  • Calibration Certificate Included Yes
  • Primary Scale Range 20 to 100 ft.-lb.
  • Primary Scale Increments 0.5 ft.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Foot-Pound/Newton-Meter
  • Secondary Scale Range 33.9 to 142.3nm
  • Secondary Scale Increments 0.68 Nm
  • Overall Length 16-1/2"
  • Rotation CW/CCW
10L425
3/8"
Yes
20 to 110 Nm
1 Nm
Foot-Pound/Newton-Meter
10 to 80 ft.-lb.
1 ft.-lb.
16"
CW/CCW

$126.35 / each

Enter location to check availability
Catalog Page #  997 

Price $126.35 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 3/8"
  • Head Type Fixed
  • Calibration Certificate Included Yes
  • Primary Scale Range 20 to 110 Nm
  • Primary Scale Increments 1 Nm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Foot-Pound/Newton-Meter
  • Secondary Scale Range 10 to 80 ft.-lb.
  • Secondary Scale Increments 1 ft.-lb.
  • Overall Length 16"
  • Rotation CW/CCW
6PAJ3
3/8"
Yes
20 to 110 Nm
1 Nm
Newton-Meter
16"
CW/CCW

$129.05 / each

Enter location to check availability
Catalog Page #  997 

Price $129.05 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 3/8"
  • Head Type Fixed
  • Calibration Certificate Included Yes
  • Primary Scale Range 20 to 110 Nm
  • Primary Scale Increments 1 Nm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Newton-Meter
  • Overall Length 16"
  • Rotation CW/CCW
6PAG9
3/8"
Yes
200 to 1000 in.-lb.
5 in.-lb.
Inch-Pound/Newton-Meter
28.2 to 118.nm
0.56 Nm
16"
CW/CCW

$148.40 / each

Enter location to check availability
Catalog Page #  997 

Price $148.40 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 3/8"
  • Head Type Fixed
  • Calibration Certificate Included Yes
  • Primary Scale Range 200 to 1000 in.-lb.
  • Primary Scale Increments 5 in.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Inch-Pound/Newton-Meter
  • Secondary Scale Range 28.2 to 118.nm
  • Secondary Scale Increments 0.56 Nm
  • Overall Length 16"
  • Rotation CW/CCW
10L416
3/8"
Yes
200 to 1000 in.-lb.
5 in.-lb.
Inch-Pound/Newton-Meter
28.2 to 118.6nm
0.56 Nm
16-1/2"
CW/CCW

$215.75 / each

Enter location to check availability
Catalog Page #  997 

Price $215.75 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 3/8"
  • Head Type Fixed
  • Calibration Certificate Included Yes
  • Primary Scale Range 200 to 1000 in.-lb.
  • Primary Scale Increments 5 in.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Inch-Pound/Newton-Meter
  • Secondary Scale Range 28.2 to 118.6nm
  • Secondary Scale Increments 0.56 Nm
  • Overall Length 16-1/2"
  • Rotation CW/CCW
6PAG5
3/8"
Yes
200 to 1000 in.-lb.
5 in.-lb.
Inch-Pound
16-1/2"
CW/CCW

$211.25 / each

Enter location to check availability
Catalog Page #  997 

Price $211.25 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 3/8"
  • Head Type Fixed
  • Calibration Certificate Included Yes
  • Primary Scale Range 200 to 1000 in.-lb.
  • Primary Scale Increments 5 in.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Inch-Pound
  • Overall Length 16-1/2"
  • Rotation CW/CCW
10L420
3/8"
Yes
40 to 200 in.-lb.
1 in.-lb.
Inch-Pound/Newton-Meter
0.11 Nm
11-1/2"
CW/CCW

$152.00 / each

Enter location to check availability
Catalog Page #  997 

Price $152.00 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 3/8"
  • Head Type Fixed
  • Calibration Certificate Included Yes
  • Primary Scale Range 40 to 200 in.-lb.
  • Primary Scale Increments 1 in.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Inch-Pound/Newton-Meter
  • Secondary Scale Increments 0.11 Nm
  • Overall Length 11-1/2"
  • Rotation CW/CCW
10L414
3/8"
Yes
40 to 200 in.-lb.
1 in.-lb.
Inch-Pound/Newton-Meter
5.1 to 23.2nm
0.11 Nm
11-1/2"
CW/CCW

$170.75 / each

Enter location to check availability
Catalog Page #  997 

Price $170.75 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 3/8"
  • Head Type Fixed
  • Calibration Certificate Included Yes
  • Primary Scale Range 40 to 200 in.-lb.
  • Primary Scale Increments 1 in.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Inch-Pound/Newton-Meter
  • Secondary Scale Range 5.1 to 23.2nm
  • Secondary Scale Increments 0.11 Nm
  • Overall Length 11-1/2"
  • Rotation CW/CCW
10L419
3/8"
Yes
40 to 200 in.-lb.
1 in.-lb.
Inch-Pound/Newton-Meter
5.1 to 23.2nm
0.11 Nm
11-1/2"
CW/CCW

$138.85 / each

Enter location to check availability
Catalog Page #  997 

Price $138.85 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 3/8"
  • Head Type Fixed
  • Calibration Certificate Included Yes
  • Primary Scale Range 40 to 200 in.-lb.
  • Primary Scale Increments 1 in.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Inch-Pound/Newton-Meter
  • Secondary Scale Range 5.1 to 23.2nm
  • Secondary Scale Increments 0.11 Nm
  • Overall Length 11-1/2"
  • Rotation CW/CCW
10L415
3/8"
Yes
40 to 200 in.-lb.
1 in.-lb.
Inch-Pound
11-1/2"
CW/CCW

$167.25 / each

Enter location to check availability
Catalog Page #  997 

Price $167.25 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 3/8"
  • Head Type Fixed
  • Calibration Certificate Included Yes
  • Primary Scale Range 40 to 200 in.-lb.
  • Primary Scale Increments 1 in.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Inch-Pound
  • Overall Length 11-1/2"
  • Rotation CW/CCW
6PAH3
3/8"
Yes
50 to 250 in.-lb.
1 in.-lb.
Inch-Pound
11-1/2"
CW/CCW

$163.25 / each

Enter location to check availability
Catalog Page #  997 

Price $163.25 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 3/8"
  • Head Type Fixed
  • Calibration Certificate Included Yes
  • Primary Scale Range 50 to 250 in.-lb.
  • Primary Scale Increments 1 in.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Inch-Pound
  • Overall Length 11-1/2"
  • Rotation CW/CCW
4DA95
3/8"
No
10 to 80 ft.-lb.
0.5 ft.-lb.
Foot-Pound/Newton-Meter
13.6 to 108.5nm
0.60 Nm
14"
CW

$135.70 / each

Enter location to check availability
Catalog Page #  997 

Price $135.70 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 3/8"
  • Head Type Fixed
  • Calibration Certificate Included No
  • Primary Scale Range 10 to 80 ft.-lb.
  • Primary Scale Increments 0.5 ft.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Foot-Pound/Newton-Meter
  • Secondary Scale Range 13.6 to 108.5nm
  • Secondary Scale Increments 0.60 Nm
  • Overall Length 14"
  • Rotation CW
23NN53
3/8"
No
15 to 80 ft.-lb.
0.5 ft.-lb.
Foot-Pound/Newton-Meter
23.7 to 111.7nm
0.67 Nm
16-3/4"
CW/CCW

$193.00 / each

Enter location to check availability
Catalog Page #  997 

Price $193.00 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 3/8"
  • Head Type Fixed
  • Calibration Certificate Included No
  • Primary Scale Range 15 to 80 ft.-lb.
  • Primary Scale Increments 0.5 ft.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Foot-Pound/Newton-Meter
  • Secondary Scale Range 23.7 to 111.7nm
  • Secondary Scale Increments 0.67 Nm
  • Overall Length 16-3/4"
  • Rotation CW/CCW
23NN54
3/8"
No
200 to 1000 in.-lb.
5 in.-lb.
Inch-Pound/Newton-Meter
25.4 to 115.8nm
0.56 Nm
16-3/4"
CW/CCW

$201.50 / each

Enter location to check availability
Catalog Page #  997 

Price $201.50 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 3/8"
  • Head Type Fixed
  • Calibration Certificate Included No
  • Primary Scale Range 200 to 1000 in.-lb.
  • Primary Scale Increments 5 in.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Inch-Pound/Newton-Meter
  • Secondary Scale Range 25.4 to 115.8nm
  • Secondary Scale Increments 0.56 Nm
  • Overall Length 16-3/4"
  • Rotation CW/CCW
23NN52
3/8"
No
40 to 200 in.-lb.
1 in.-lb.
Inch-Pound/Newton-Meter
5 to 23.1nm
0.11 Nm
11"
CW/CCW

$132.75 / each

Enter location to check availability
Catalog Page #  997 

Price $132.75 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 3/8"
  • Head Type Fixed
  • Calibration Certificate Included No
  • Primary Scale Range 40 to 200 in.-lb.
  • Primary Scale Increments 1 in.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Inch-Pound/Newton-Meter
  • Secondary Scale Range 5 to 23.1nm
  • Secondary Scale Increments 0.11 Nm
  • Overall Length 11"
  • Rotation CW/CCW
4RYK7
3/8"
No
60 to 250 in.-lb.
10 in.-lb.
Inch-Pound
16-1/8"
CW/CCW

$228.50 / each

Enter location to check availability
Catalog Page #  997 

Price $228.50 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 3/8"
  • Head Type Fixed
  • Calibration Certificate Included No
  • Primary Scale Range 60 to 250 in.-lb.
  • Primary Scale Increments 10 in.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Inch-Pound
  • Overall Length 16-1/8"
  • Rotation CW/CCW
10L421
1/2"
Yes
15 to 80 ft.-lb.
0.5 ft.-lb.
Foot-Pound
16-1/2"
CW/CCW

$154.00 / each

Enter location to check availability
Catalog Page #  997 

Price $154.00 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 1/2"
  • Head Type Fixed
  • Calibration Certificate Included Yes
  • Primary Scale Range 15 to 80 ft.-lb.
  • Primary Scale Increments 0.5 ft.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Foot-Pound
  • Overall Length 16-1/2"
  • Rotation CW/CCW
6PAJ0
1/2"
Yes
30 to 150 ft.-lb.
1 ft.-lb.
Foot-Pound/Newton-Meter
47.4 to 210.1nm
1.36 Nm
19-1/2"
CW/CCW

$181.50 / each

Enter location to check availability
Catalog Page #  997 

Price $181.50 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 1/2"
  • Head Type Fixed
  • Calibration Certificate Included Yes
  • Primary Scale Range 30 to 150 ft.-lb.
  • Primary Scale Increments 1 ft.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Foot-Pound/Newton-Meter
  • Secondary Scale Range 47.4 to 210.1nm
  • Secondary Scale Increments 1.36 Nm
  • Overall Length 19-1/2"
  • Rotation CW/CCW
6PAJ7
1/2"
Yes
30 to 150 ft.-lb.
1 ft.-lb.
Foot-Pound/Newton-Meter
47.4 to 210.1nm
1.36 Nm
19-1/2"
CW/CCW

$262.50 / each

Enter location to check availability
Catalog Page #  997 

Price $262.50 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 1/2"
  • Head Type Fixed
  • Calibration Certificate Included Yes
  • Primary Scale Range 30 to 150 ft.-lb.
  • Primary Scale Increments 1 ft.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Foot-Pound/Newton-Meter
  • Secondary Scale Range 47.4 to 210.1nm
  • Secondary Scale Increments 1.36 Nm
  • Overall Length 19-1/2"
  • Rotation CW/CCW
6PAG6
1/2"
Yes
360 to 1800 in.-lb.
12 in.-lb.
Inch-Pound/Newton-Meter
47.4 to 210.1nm
1.36 Nm
20"
CW/CCW

$167.75 / each

Enter location to check availability
Catalog Page #  997 

Price $167.75 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 1/2"
  • Head Type Fixed
  • Calibration Certificate Included Yes
  • Primary Scale Range 360 to 1800 in.-lb.
  • Primary Scale Increments 12 in.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Inch-Pound/Newton-Meter
  • Secondary Scale Range 47.4 to 210.1nm
  • Secondary Scale Increments 1.36 Nm
  • Overall Length 20"
  • Rotation CW/CCW
10L426
1/2"
Yes
40 to 210 Nm
1 Nm
Foot-Pound/Newton-Meter
30 to 150 ft.-lb.
1 ft.-lb.
19-1/2"
CW/CCW

$144.75 / each

Enter location to check availability
Catalog Page #  997 

Price $144.75 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 1/2"
  • Head Type Fixed
  • Calibration Certificate Included Yes
  • Primary Scale Range 40 to 210 Nm
  • Primary Scale Increments 1 Nm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Foot-Pound/Newton-Meter
  • Secondary Scale Range 30 to 150 ft.-lb.
  • Secondary Scale Increments 1 ft.-lb.
  • Overall Length 19-1/2"
  • Rotation CW/CCW
6PAJ4
1/2"
Yes
40 to 210 Nm
1 Nm
Newton-Meter
19-1/2"
CW/CCW

$144.75 / each

Enter location to check availability
Catalog Page #  997 

Price $144.75 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 1/2"
  • Head Type Fixed
  • Calibration Certificate Included Yes
  • Primary Scale Range 40 to 210 Nm
  • Primary Scale Increments 1 Nm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Newton-Meter
  • Overall Length 19-1/2"
  • Rotation CW/CCW
6PAH0
1/2"
Yes
400 to 2000 in.-lb.
10 in.-lb.
Inch-Pound
19-1/2"
CW/CCW

$215.00 / each

Enter location to check availability
Catalog Page #  997 

Price $215.00 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 1/2"
  • Head Type Fixed
  • Calibration Certificate Included Yes
  • Primary Scale Range 400 to 2000 in.-lb.
  • Primary Scale Increments 10 in.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Inch-Pound
  • Overall Length 19-1/2"
  • Rotation CW/CCW
6PAJ8
1/2"
Yes
50 to 250 ft.-lb.
1 ft.-lb.
Foot-Pound/Newton-Meter
74.6 to 345.7nm
1.36 Nm
24-1/2"
CW/CCW

$300.00 / each

Enter location to check availability
Catalog Page #  997 

Price $300.00 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 1/2"
  • Head Type Fixed
  • Calibration Certificate Included Yes
  • Primary Scale Range 50 to 250 ft.-lb.
  • Primary Scale Increments 1 ft.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Foot-Pound/Newton-Meter
  • Secondary Scale Range 74.6 to 345.7nm
  • Secondary Scale Increments 1.36 Nm
  • Overall Length 24-1/2"
  • Rotation CW/CCW
6PAJ1
1/2"
Yes
50 to 250 ft.-lb.
1 ft.-lb.
Foot-Pound/Newton-Meter
74.6 to 345.7nm
1.36 Nm
24-1/2"
CW/CCW

$305.75 / each

Enter location to check availability
Catalog Page #  997 

Price $305.75 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 1/2"
  • Head Type Fixed
  • Calibration Certificate Included Yes
  • Primary Scale Range 50 to 250 ft.-lb.
  • Primary Scale Increments 1 ft.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Foot-Pound/Newton-Meter
  • Secondary Scale Range 74.6 to 345.7nm
  • Secondary Scale Increments 1.36 Nm
  • Overall Length 24-1/2"
  • Rotation CW/CCW
10L422
1/2"
Yes
50 to 250 ft.-lb.
1 ft.-lb.
Foot-Pound/Newton-Meter
74.6 to 345.7nm
1.36 Nm
25"
CW/CCW

$246.50 / each

Enter location to check availability
Catalog Page #  997 

Price $246.50 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 1/2"
  • Head Type Fixed
  • Calibration Certificate Included Yes
  • Primary Scale Range 50 to 250 ft.-lb.
  • Primary Scale Increments 1 ft.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Foot-Pound/Newton-Meter
  • Secondary Scale Range 74.6 to 345.7nm
  • Secondary Scale Increments 1.36 Nm
  • Overall Length 25"
  • Rotation CW/CCW
10L417
1/2"
Yes
600 to 3000 in.-lb.
12 in.-lb.
Inch-Pound/Newton-Meter
74.6 to 345.7nm
1.36 Nm
25"
CW/CCW

$218.75 / each

Enter location to check availability
Catalog Page #  997 

Price $218.75 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 1/2"
  • Head Type Fixed
  • Calibration Certificate Included Yes
  • Primary Scale Range 600 to 3000 in.-lb.
  • Primary Scale Increments 12 in.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Inch-Pound/Newton-Meter
  • Secondary Scale Range 74.6 to 345.7nm
  • Secondary Scale Increments 1.36 Nm
  • Overall Length 25"
  • Rotation CW/CCW
6PAG7
1/2"
Yes
600 to 3000 in.-lb.
12 in.-lb.
Inch-Pound
25"
CW/CCW

$218.75 / each

Enter location to check availability
Catalog Page #  997 

Price $218.75 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 1/2"
  • Head Type Fixed
  • Calibration Certificate Included Yes
  • Primary Scale Range 600 to 3000 in.-lb.
  • Primary Scale Increments 12 in.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Inch-Pound
  • Overall Length 25"
  • Rotation CW/CCW
10L427
1/2"
Yes
70 to 350 Nm
1 Nm
Foot-Pound/Newton-Meter
50 to 250 ft.-lb.
1 ft.-lb.
24-1/2"
CW/CCW

$165.25 / each

Enter location to check availability
Catalog Page #  997 

Price $165.25 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 1/2"
  • Head Type Fixed
  • Calibration Certificate Included Yes
  • Primary Scale Range 70 to 350 Nm
  • Primary Scale Increments 1 Nm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Foot-Pound/Newton-Meter
  • Secondary Scale Range 50 to 250 ft.-lb.
  • Secondary Scale Increments 1 ft.-lb.
  • Overall Length 24-1/2"
  • Rotation CW/CCW
6PAJ5
1/2"
Yes
70 to 350 Nm
1 Nm
Newton-Meter
24-1/2"
CW/CCW

$165.25 / each

Enter location to check availability
Catalog Page #  997 

Price $165.25 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 1/2"
  • Head Type Fixed
  • Calibration Certificate Included Yes
  • Primary Scale Range 70 to 350 Nm
  • Primary Scale Increments 1 Nm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Newton-Meter
  • Overall Length 24-1/2"
  • Rotation CW/CCW
4DA96
1/2"
No
10 to 150 ft.-lb.
1 ft.-lb.
Foot-Pound/Newton-Meter
13.6 to 203.5nm
1.35 Nm
18"
CW

$156.25 / each

Enter location to check availability
Catalog Page #  997 

Price $156.25 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 1/2"
  • Head Type Fixed
  • Calibration Certificate Included No
  • Primary Scale Range 10 to 150 ft.-lb.
  • Primary Scale Increments 1 ft.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Foot-Pound/Newton-Meter
  • Secondary Scale Range 13.6 to 203.5nm
  • Secondary Scale Increments 1.35 Nm
  • Overall Length 18"
  • Rotation CW
4DA97
1/2"
No
25 to 250 ft.-lb.
1 ft.-lb.
Foot-Pound/Newton-Meter
33.9 to 339nm
1.25 Nm
25"
CW

$174.75 / each

Enter location to check availability
Catalog Page #  997 

Price $174.75 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 1/2"
  • Head Type Fixed
  • Calibration Certificate Included No
  • Primary Scale Range 25 to 250 ft.-lb.
  • Primary Scale Increments 1 ft.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Foot-Pound/Newton-Meter
  • Secondary Scale Range 33.9 to 339nm
  • Secondary Scale Increments 1.25 Nm
  • Overall Length 25"
  • Rotation CW
23NN55
1/2"
No
30 to 150 ft.-lb.
0.5 ft.-lb.
Foot-Pound/Newton-Meter
44 to 206.7nm
0.67 Nm
20"
CW/CCW

$218.75 / each

Enter location to check availability
Catalog Page #  997 

Price $218.75 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 1/2"
  • Head Type Fixed
  • Calibration Certificate Included No
  • Primary Scale Range 30 to 150 ft.-lb.
  • Primary Scale Increments 0.5 ft.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Foot-Pound/Newton-Meter
  • Secondary Scale Range 44 to 206.7nm
  • Secondary Scale Increments 0.67 Nm
  • Overall Length 20"
  • Rotation CW/CCW
6PAH4
1/2"
No
30 to 150 ft.-lb.
1 ft.-lb.
Foot-Pound
20"
CW/CCW

$163.00 / each

Enter location to check availability
Catalog Page #  997 

Price $163.00 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 1/2"
  • Head Type Fixed
  • Calibration Certificate Included No
  • Primary Scale Range 30 to 150 ft.-lb.
  • Primary Scale Increments 1 ft.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Foot-Pound
  • Overall Length 20"
  • Rotation CW/CCW
4RYK8
1/2"
No
30 to 250 ft.-lb.
10 ft.-lb.
Foot-Pound
24"
CW/CCW

$176.50 / each

Enter location to check availability
Catalog Page #  997 

Price $176.50 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 1/2"
  • Head Type Fixed
  • Calibration Certificate Included No
  • Primary Scale Range 30 to 250 ft.-lb.
  • Primary Scale Increments 10 ft.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Foot-Pound
  • Overall Length 24"
  • Rotation CW/CCW
23NN56
1/2"
No
50 to 250 ft.-lb.
1 ft.-lb.
Foot-Pound/Newton-Meter
74.5 to 345.7nm
1.35 Nm
20-3/4"
CW/CCW

$169.75 / each

Enter location to check availability
Catalog Page #  997 

Price $169.75 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 1/2"
  • Head Type Fixed
  • Calibration Certificate Included No
  • Primary Scale Range 50 to 250 ft.-lb.
  • Primary Scale Increments 1 ft.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Foot-Pound/Newton-Meter
  • Secondary Scale Range 74.5 to 345.7nm
  • Secondary Scale Increments 1.35 Nm
  • Overall Length 20-3/4"
  • Rotation CW/CCW
6PAH5
1/2"
No
50 to 250 ft.-lb.
1 ft.-lb.
Foot-Pound
25"
CW/CCW

$296.00 / each

Enter location to check availability
Catalog Page #  997 

Price $296.00 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 1/2"
  • Head Type Fixed
  • Calibration Certificate Included No
  • Primary Scale Range 50 to 250 ft.-lb.
  • Primary Scale Increments 1 ft.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Foot-Pound
  • Overall Length 25"
  • Rotation CW/CCW
10L424
3/4"
Yes
120 to 600 ft.-lb.
2 ft.-lb.
Foot-Pound/Newton-Meter
183 to 833.7nm
2.71nm
41-1/2"
CW/CCW

$561.50 / each

Enter location to check availability
Catalog Page #  997 

Price $561.50 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 3/4"
  • Head Type Fixed
  • Calibration Certificate Included Yes
  • Primary Scale Range 120 to 600 ft.-lb.
  • Primary Scale Increments 2 ft.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Foot-Pound/Newton-Meter
  • Secondary Scale Range 183 to 833.7nm
  • Secondary Scale Increments 2.71nm
  • Overall Length 41-1/2"
  • Rotation CW/CCW
6PAH7
3/4"
Yes
120 to 600 ft.-lb.
2 ft.-lb.
Foot-Pound
41-1/2"
CW/CCW

$561.50 / each

Enter location to check availability
Catalog Page #  997 

Price $561.50 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 3/4"
  • Head Type Fixed
  • Calibration Certificate Included Yes
  • Primary Scale Range 120 to 600 ft.-lb.
  • Primary Scale Increments 2 ft.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Foot-Pound
  • Overall Length 41-1/2"
  • Rotation CW/CCW
6PAJ2
3/4"
Yes
120 to 600 ft.-lb.
2 ft.-lb.
Foot-Pound
41-1/2"
CW/CCW

$620.50 / each

Enter location to check availability
Catalog Page #  997 

Price $620.50 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 3/4"
  • Head Type Fixed
  • Calibration Certificate Included Yes
  • Primary Scale Range 120 to 600 ft.-lb.
  • Primary Scale Increments 2 ft.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Foot-Pound
  • Overall Length 41-1/2"
  • Rotation CW/CCW
6PAJ6
3/4"
Yes
140 to 700 Nm
7 Nm
Newton-Meter
40-1/2"
CW/CCW

$640.50 / each

Enter location to check availability
Catalog Page #  997 

Price $640.50 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 3/4"
  • Head Type Fixed
  • Calibration Certificate Included Yes
  • Primary Scale Range 140 to 700 Nm
  • Primary Scale Increments 7 Nm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Newton-Meter
  • Overall Length 40-1/2"
  • Rotation CW/CCW
10L423
3/4"
Yes
60 to 300 ft.-lb.
2 ft.-lb.
Foot-Pound/Newton-Meter
101.7 to 427nm
2.71nm
32"
CW/CCW

$419.75 / each

Enter location to check availability
Catalog Page #  997 

Price $419.75 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 3/4"
  • Head Type Fixed
  • Calibration Certificate Included Yes
  • Primary Scale Range 60 to 300 ft.-lb.
  • Primary Scale Increments 2 ft.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Foot-Pound/Newton-Meter
  • Secondary Scale Range 101.7 to 427nm
  • Secondary Scale Increments 2.71nm
  • Overall Length 32"
  • Rotation CW/CCW
6PAH6
3/4"
Yes
60 to 300 ft.-lb.
2 ft.-lb.
Foot-Pound
32"
CW/CCW

$448.50 / each

Enter location to check availability
Catalog Page #  997 

Price $448.50 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 3/4"
  • Head Type Fixed
  • Calibration Certificate Included Yes
  • Primary Scale Range 60 to 300 ft.-lb.
  • Primary Scale Increments 2 ft.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Foot-Pound
  • Overall Length 32"
  • Rotation CW/CCW
23NN57
3/4"
No
100 to 600 ft.-lb.
2.5 ft.-lb.
Foot-Pound/Newton-Meter
152.5 to 830.4nm
3.38 Nm
41-1/2"
CW/CCW

$1,012.00 / each

Enter location to check availability
Catalog Page #  997 

Price $1,012.00 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 3/4"
  • Head Type Fixed
  • Calibration Certificate Included No
  • Primary Scale Range 100 to 600 ft.-lb.
  • Primary Scale Increments 2.5 ft.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Foot-Pound/Newton-Meter
  • Secondary Scale Range 152.5 to 830.4nm
  • Secondary Scale Increments 3.38 Nm
  • Overall Length 41-1/2"
  • Rotation CW/CCW
4RYK3
3/4"
No
100 to 600 ft.-lb.
50 ft.-lb.
Foot-Pound
48-1/2"
CW/CCW

$568.00 / each

Enter location to check availability
Catalog Page #  997 

Price $568.00 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 3/4"
  • Head Type Fixed
  • Calibration Certificate Included No
  • Primary Scale Range 100 to 600 ft.-lb.
  • Primary Scale Increments 50 ft.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Foot-Pound
  • Overall Length 48-1/2"
  • Rotation CW/CCW
6PAH8
1"
No
140 to 700 ft.-lb.
2 ft.-lb.
Foot-Pound
46-1/2"
CW/CCW

$924.00 / each

Enter location to check availability
Catalog Page #  997 

Price $924.00 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 1"
  • Head Type Fixed
  • Calibration Certificate Included No
  • Primary Scale Range 140 to 700 ft.-lb.
  • Primary Scale Increments 2 ft.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Foot-Pound
  • Overall Length 46-1/2"
  • Rotation CW/CCW
23NN58
1"
No
200 to 1000 ft.-lb.
5 ft.-lb.
Foot-Pound/Newton-Meter
305 to 1389nm
6.7 Nm
87-3/8"
CW/CCW

$2,036.00 / each

Enter location to check availability
Catalog Page #  997 

Price $2,036.00 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 1"
  • Head Type Fixed
  • Calibration Certificate Included No
  • Primary Scale Range 200 to 1000 ft.-lb.
  • Primary Scale Increments 5 ft.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Foot-Pound/Newton-Meter
  • Secondary Scale Range 305 to 1389nm
  • Secondary Scale Increments 6.7 Nm
  • Overall Length 87-3/8"
  • Rotation CW/CCW
23NN59
1"
No
400 to 2000 ft.-lb.
10 ft.-lb.
Foot-Pound/Newton-Meter
610.1 to 2779nm
13.5nm
109-1/2"
CW/CCW

$3,706.00 / each

Enter location to check availability
Catalog Page #  997 

Price $3,706.00 / each

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 1"
  • Head Type Fixed
  • Calibration Certificate Included No
  • Primary Scale Range 400 to 2000 ft.-lb.
  • Primary Scale Increments 10 ft.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Foot-Pound/Newton-Meter
  • Secondary Scale Range 610.1 to 2779nm
  • Secondary Scale Increments 13.5nm
  • Overall Length 109-1/2"
  • Rotation CW/CCW
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms