Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
WESTWARD

Fixed 3/4" Micrometer Torque Wrench, 100 to 600 ft.-lb.

  • Item# 4RYK3
  • Mfr. Model# 4RYK3
  • Catalog Page# 997
  • UNSPSC# 27111715
Fixed 3/4" Micrometer Torque Wrench, 100 to 600 ft.-lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $568.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 17.77 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wrench delivers a high level of accuracy and can help prevent overtorquing in automotive, industrial, and military uses. The secondary newton meter (Nm) scale helps deliver precise torque control.

View More

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 3/4"
  • Head Type Fixed
  • Calibration Certificate Included No
  • Torque Measurement Type Foot-Pound
  • Primary Scale Range 100 to 600 ft.-lb.
  • Primary Scale Increments 50 ft.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 48-1/2"
  • Rotation CW/CCW
  • Accuracy +/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
  • Visual/Audible Indicators Audible Click
  • Ratcheting Angle 15 Degrees
  • Teeth 24
  • Setting Automatic Reset
  • Min. Number of Cycles 5000
  • Material Chrome Vanadium
  • Handle Knurled Steel
  • Meets/Exceeds ANSI, DIN
  • Includes Blow Molded Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.