Skip Content
WV
TM
WESTWARD

Metric Combination Steel Ratcheting Wrench Set, 8 Number of Pieces

  • Item # 7CZ73
  • My Part #
  • Mfr. Model # 7CZ73
  • Catalog Page # 822
  • UNSPSC # 27111714
Ratcheting Wrench Set,Combination close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Ratcheting Wrench Sets

Product Details

Spline design allows numerous fastener head uses.

View More

Technical Specs

  • Item Ratcheting Wrench Set
  • Wrench Style Combination
  • Reversing Yes
  • SAE or Metric Metric
  • Number of Pieces 8
  • Number of Points 12
  • Offset 25 Degrees
  • Flexible Head No
  • Min. Arc Swing 5 Degrees
  • Number of Geared Teeth 72
  • Wrench Material Steel
  • Finish Full Polish Chrome
  • Wrenches Included 8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm
  • Accessories Plastic Tray and Tool Bag
  • Standards ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

None