DG
WESTWARD

Medium Aluminum Oxide Sanding Sheet, 60 Grit, 5-1/2" L X 4-1/2" W, Backing Weight : D, 6 PK

  • Item # 11L455
  • My Part #
  • Mfr. Model # 11L455
  • Catalog Page # N/A
  • UNSPSC # 31191501
Medium Aluminum Oxide Sanding Sheet, 60 Grit, 5-1/2" L X 4-1/2" W, Backing Weight : D, 6 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Flexible and durable, these sheets are suitable for use on wood, metal, plastic, and fiberglass.

View More

Technical Specs

  • Item Sanding Sheet
  • Length 5-1/2"
  • Width 4-1/2"
  • Grade Medium
  • Grit 60
  • Abrasive Material Aluminum Oxide
  • Backing Material Paper
  • Backing Weight D
  • Color Brown
  • Series RA211
How can we improve our Technical Specifications?

Compliance and Restrictions

None