Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
WESTWARD

Mechanics Drill Bit, Size 1/2", High Speed Steel, Black and Gold

  • Item# 5UDL6
  • Mfr. Model# 5UDL6
  • Catalog Page# 2817
  • UNSPSC# 27112801
Mechanics Drill Bit, Size 1/2", High Speed Steel, Black and Gold close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $18.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.18 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heavy-duty, mechanics-length, reduced-shank HSS drill features a split point and shorter length for added strength and rigidity. It also features 3 flats on the drill bit shank to ensure grip for standard and keyless chucks.

View More

Technical Specs

  • Item Mechanics Drill Bit
  • Dimension Type Fractional Inch
  • Size 1/2"
  • Decimal Equivalent 0.5000
  • Point Angle 135 Degrees
  • Material High Speed Steel
  • Finish Black and Gold
  • Grade General Purpose
  • Overall Length 5"
  • Cutting Direction Right Hand
  • Shank Dia. 3/8"
  • Flute Length 3-3/8"
  • Point Type Split Point
  • Application For Use on Alloy Steel, Carbon Steel, Plastic and Cast Iron Materials.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by Very miss leading The picture on this product pages shows a complete set of drill bits. The heading on the pages says Mechanic Drill Bit(s) not in the single so I was really disappointed when I only received one drill bit. If I read the fine print it says 1 piece which I in my mind said one complete drill set. April 19, 2012
  • 2016-08-28 T04:37:53.289-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5UDL6, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.