Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
WESTWARD

Mechanical Oil Control Gun, 0.10 qt. Dial Graduation, 1000 Operating Pressure (PSI)

  • Item # 33RL87
  • My Part #
  • Mfr. Model # 33RL87
  • Catalog Page # 938
  • UNSPSC # 27112908
Mechanical Oil Control Gun, 0.10 qt. Dial Graduation, 1000 Operating Pressure (PSI) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This mechanical oil control gun features a robust aluminum body with an oval gear mechanism. It is recommended for use with flow rates from 0.3 to 8 gpm and up to a max. of 1000 psi. It includes an automatic, nondrip tip and flex hose with bent steel spout.

View More

Technical Specs

  • Item Mechanical Oil Control Gun
  • Dial/Digit Totals 999,999.9 Units
  • Dial Graduation 0.10 qt.
  • Quarts Per Minute hasta 30
  • GPM 0.3 to 8
  • Operating Pressure (PSI) 1000
  • Inlet (In.) 1/2 NPT (F)
  • Extension Type Flex Hose Fitted with Curved Steel Extension, with Automatic Non-Drip Nozzle
  • Nozzle Type Flexible
  • For Use With Oils with Viscosity Up to SAE 140, Diesel, Kerosene, Engine Coolants (RTU)
  • Includes Oil Gun with Swivel, Meter, Flex Hose Fitted with Curved Steel Extension, with Automatic Non-Drip Nozzle
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.