ST
WESTWARD

Mechanical Jaw Puller, 7 ton, 8-3/4 In Rch

  • Item # 23MD29
  • My Part #
  • Mfr. Model # 23MD29
  • Catalog Page # 914
  • UNSPSC # 27111712
Mechanical Jaw Puller, 7 ton, 8-3/4 In Rch close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $140.12 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.35 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Westward® Nonreversible Manual Jaw Puller is designed to pull gears, bearings, pulleys, and wheels. This puller enables you to remove and install parts in a fast, effective, and efficient way to make repairs This nonreversible jaw has deeper jaws for fan blades and blower wheels. . Forged from quality steel, heat-treated, and are subjected to rigorous tests which exceed their rated capacity. Includes two long jaw and 5 oz. thread and screw.

View More

Technical Specs

  • Item Jaw Puller
  • Jaw Reach 8-3/4"
  • Jaw Spread 11"
  • Capacity 7 tons
  • Number of Jaws 2 or 3
  • Jaw Style Nonreversible
  • Screw Size 11/16"-18
  • Screw Length 9"
  • Puller Length 9"
  • Locking Yes
  • Features Designed to Pull Gears, Bearings, Pulleys and Wheels Enables You to Remove and Install Pares For Fast Effective Repairs
  • For Use With Slide Hammers
  • Includes 2 or 3 Long Jaw, 8 lb. 2 oz. Thread and Screw
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.