Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
WESTWARD

SAE Master Tool Set, Number of Pieces: 280, Primary Application: General Purpose

  • Item# 4VCN6
  • Mfr. Model# 4VCN6
  • Catalog Page# 970
  • UNSPSC# 27113201
SAE Master Tool Set, Number of Pieces: 280, Primary Application: General Purpose close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,693.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 75.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Help maintain your plant, equipment, or fleet with this quality tool set.

View More

Technical Specs

  • Item Master Tool Set
  • Primary Application General Purpose
  • SAE or Metric SAE
  • Number of Pieces 280
  • Drive Size 1/4", 3/8", 1/2"
  • Number of Sockets/Accs. 108
  • Number of Wrenches 17
  • Number of Pliers 19
  • Number of Screwdrivers 74
  • Number of Striking Tools 14
  • Number of Miscellaneous Tools 48
  • Number of Consumable Parts 0
  • Recommended Tool Boxes 4FB53
  • Standards ANSI
  • 1/4 In. Drive Sockets/Accs. Included Standard SAE 6-Point - 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, And 9/16", Deep SAE 6-Point - 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, and 9/16", Standard SAE 12 Point - 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, And 1/2", Deep SAE 12 Point - 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, And 9/16", Accessories - 1/4 Drive Knurled Grip Ratchet, 1/4 F x 3/8 M Adapter
  • 3/8 In. Drive Sockets/Accs. Included Standard SAE 6-Point - 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 And 1", Deep SAE 6-Point - 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 And 1", Standard SAE 12 Point - 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 And 1"
  • 1/2 In. Drive Sockets/Accs. Included Standard SAE 6-Point - 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4, And 1 1/2", Standard SAE 12 Point - 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4, And 1 1/2", Accessory - 1/2" Drive Knurled Grip Ratchet
  • Wrenches Included Combination Wrench SAE - 5/16, 3/8, 7/16, 1/2, 9/16, 5/8", Box End Wrench - 1/4 x 5/16, 3/8 x 7/16, 7/16 x 1/2, 1/2 x 9/16, 9/16 x 5/8, 11/16 x 13/16, 3/4 x 7/8", 4, 6, 8 and 10" Adjustable Wrenches
  • Pliers Included Locking Pliers - 6 And 9" Long Nose, 10" Straight Jaw, 5 And 7" Curved Jaw, 4 pc Interchangeable Head Snap Ring Plier Set, 10" Tongue and Groove, 8" Slip Joint, 7" Diagonal Cutter, 6-1/2" Locking Long Nose, 8" Adjustable Wrench, 8" Linesman, and 8" Long Nose
  • Screwdrivers Included Slotted, 1/8 x 4", 3/16 x 4", 3/16 x 6", 1/4 x 1 1/2", 1/4 x 4", 1/4 x 6", Phillips, #0 x 3", #1 x 3", #2 x 1 1/2", #2 x 4", #3 x 6", Torx(R), T10 x 4", T15 x 4", T20 x 4", T25 x 4", Precision, 3/32 x 2", Precision Phillips #00 x 2", 4-Way Pocket, Offset Sl
  • Striking Tools Included 12 And 24 Oz Ball Pein Hammer, 16 oz Soft Face Hammer, Flat Chisel: 1/2, 5/8, 3/4, 7/8, 1", Starting Punch: 1/8, 3/16, 1/4, 3/8", Pin Punch: 3/32, 1/8, 3/16, 1/4", Center Punch: 3/8 x 1/2"
  • Miscellaneous Tools Included Pry Bar Set - 12 and 18" Pry Bars, 15" Flat Bar, 24" Gooseneck Bar, 1 1/4" Wide Putty Knife with Ergo Grip, 12 Ft Measuring Tape ("/Ft/Fractional), 2 Wire Stripper/Cutter set, 2 Hacksaw Kit (10 and 12"), Hollow Shaft Nut Driver Set - 3/16, 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, Retractable Utility Knife, 7 1/4", End Nipper, Short L-Shaped Hex Key Set - 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8", Long L-Shaped Hex Key Set - 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.