Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
WESTWARD

Percussion Masonry Bit Set, 7 pcs

  • Item# 6PTC5
  • Mfr. Model# 6PTC5
  • Catalog Page# 892
  • UNSPSC# 27112801
Percussion Masonry Bit Set, 7 pcs close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $33.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Straight-shank bit set is zinc-coated for bright appearance and durability. Use in corded and cordless drills only; not for use in hammer drills or drill presses. Perfect for drilling into brick, cinder block, and tile.

View More

Technical Specs

  • Item Masonry Drill Bit Set
  • Number of Pieces 7
  • Bit Dia. 3/16'', 1/4'', 1/4'', 5/16'', 3/8'', 1/2''
  • Overall Length 3'', 4'', 6'', 6'', 6'', 6''
  • Shank Size 3/16'', 1/4'', 1/4'', 1/4'', 1/4'', 3/8''
  • Shank Shape Straight
  • Cutter Heads 2
  • For Use With Spline Drive Rotary Hammer Drill
  • Application For Drilling Brick, Cinder Block, Tile
  • Includes 3/16 x 3"L, 1/4 x 4"L, 1/4 x 6"L(2pcs), 5/16 x 6"L, 3/8 x 6"L, 1/2 x 6"L
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.