Skip Content

C3
TM
WESTWARD

Manual Bearing Splitter Set; Number of Pieces: 5

  • Item # 23NY35
  • My Part #
  • Mfr. Model # 23NY35
  • Catalog Page # N/A
  • UNSPSC # 27111712
Bearing Splitter Set, 15/16 to 9 In Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $417.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 30.3 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Westward® bearing splitter set is designed for use on cars and light-duty trucks. Use with jaw or push pullers to pull bearings off shaft and separate bearing housings. Contain splitters with 1/4" min. spread to 9" max. spread

View More

Technical Specs

  • Item Bearing Splitter Set
  • Type Manual
  • Number of Pieces 5
  • Features For Removing Gears, Bearings, Timing Gears, Harmonic Balancer, and Other Press Fitted Parts
  • For Use On Cars,Light Duty Trucks
  • For Use With Jaws and Push Pullers
  • Sizes Included 15/16" to 9"
  • Includes (4) Bearing Separators, (1) Set of Pulley Pulling Attachment
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.