Navigation Menu New

Access My Account, Order History, Lists and more here.

13A617 13A617 UNSPSC # 27112126

Tap image to zoom.

Roll over image to zoom.

WESTWARD

Grainger Choice Product

Manual, Wire Size: 0.020 in to 0.125 in, CW/CCW Rotation, Nominal Length: 7 in

  • Item # 13A617
  • Mfr. Model # 13A617
  • UNSPSC # 27112126
  • Catalog Page # 892 892
Country of Origin China. Country of Origin is subject to change.

Safety wire twist pliers feature cutting edges to cut wire, a locking grip to hold wire while twisting, and a spring-return spiral mechanism that twists and tightens wire in the plier grips. Safety wire is often used to secure fasteners in aviation and other applications where vibration may cause fasteners to back out.

Technical Specs

  • Plier Product Group Pliers
  • Item Tie Wire Twister
  • Return Type Manual
  • Wire Size 0.02 in to 0.125 in
  • Rotation CW/CCW
  • Nominal Length 7 in
  • Jaw Type No Jaws
  • Number of Pieces 1
  • Tether Style Tether Capable
  • Overall Length 7 in
  • Material Steel
  • Finish Chrome Plated
  • Handle Material Wood
  • Application For Stainless Steel Safety Wire in Aviation and Other Applications Where Vibration May Cause Fasteners To Back Out

Safety wire twist pliers feature cutting edges to cut wire, a locking grip to hold wire while twisting, and a spring-return spiral mechanism that twists and tightens wire in the plier grips. Safety wire is often used to secure fasteners in aviation and other applications where vibration may cause fasteners to back out.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top