WG
WESTWARD

Magnifier,Stand,8x

  • Item # 11W396
  • My Part #
  • Mfr. Model # 11W396
  • Catalog Page # N/A
  • UNSPSC # 41111713
Magnifier,Stand,8x close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Magnifier,Stand
  • Power 8X
  • Diopter 32D
  • Focal Distance 1.38"
  • Lens Dia. 2"
  • Lens PMMA
  • Case ABS
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.