Navigation Menu New

Access My Account, Order History, Lists and more here.

4YCK4 4YCK4 UNSPSC # 27112109

Tap image to zoom.

Roll over image to zoom.

WESTWARD

Grainger Choice Product

Magnetic Tray, 14x6 1/4x1 1/4 In

  • Item # 4YCK4
  • Mfr. Model # 4YCK4
  • UNSPSC # 27112109
  • Catalog Page # 824 824
Country of Origin China. Country of Origin is subject to change.

An excellent way to help keep track of your small parts and prevent loss. This Ferrite Magnetic Tray grips ferrous parts to help keep them in-place, while lipped edges keep them from rolling off the tray. The bottom of the tray has rubber boots to help keep it in place, and also to help prevent scratching whatever surfaces it is placed upon.

Technical Specs

  • Item Magnetic Tray
  • Type Ferrite
  • Length (In.) 14 in
  • Width (In.) 6 1/4 in
  • Height (In.) 1 1/4 in

An excellent way to help keep track of your small parts and prevent loss. This Ferrite Magnetic Tray grips ferrous parts to help keep them in-place, while lipped edges keep them from rolling off the tray. The bottom of the tray has rubber boots to help keep it in place, and also to help prevent scratching whatever surfaces it is placed upon.

Compliance and Restrictions

  • Hazardous Material - General
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top