Skip Content

DV
TM
WESTWARD

Magnetic Pickup,1/2 In Dia,2 Lb Pull

  • Item # 1VUB1
  • My Part #
  • Mfr. Model # 1VUB1
  • Catalog Page # N/A
  • UNSPSC # 27112109
Magnetic Pickup,1/2 In Dia,2 Lb Pull close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Magnetic Pickup
  • Type Telescoping
  • Length 6-1/2"
  • Diameter 1/2"
  • Surface Size 1/4" dia.
  • Extended Length 27"
  • Pull Capacity 2 lb.
  • Material Stainless Steel, Neodymimum Magnetic
  • Handle Type High Impact ABS With Cushion Grip
  • Application For Retrieving Iron, Steel And All Ferrous Materials
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.