Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
WESTWARD

Machinist Scriber, (2) Straight/(1) 90° Point Type, 9 and 12 Overall Length (In.), Magnet End: No

  • Item# 4KY27
  • Mfr. Model# 4KY27
  • Catalog Page# 2951
  • UNSPSC# 27112303
Machinist Scriber, (2) Straight/(1) 90° Point Type, 9 and 12 Overall Length (In.), Magnet End: No close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $9.88 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This machinist scriber features a durable steel handle.

View More

Technical Specs

  • Item Machinist Scriber
  • Point Type (2) Straight/(1) 90 Degrees
  • Replaceable Tip No
  • Threaded Points Yes
  • Magnet End No
  • Tip Material Hardened Steel
  • Overall Length (In.) 9 and 12
  • Handle Dia. (In.) 5/16
  • Handle Solid/Knurled
  • Handle Material Steel
  • Finish Chrome Plated
  • Head Round
  • Includes 3 Points
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by These are larger in diameter than the scribes that I am used to using, and as such do not have the same sharp pointed ends that I like. Although the pointed end is sharp enough to scratch when using as a scribe, the taper immediately past the point becomes so fat that they are useless to function as an effective poke tool for depressing spring loaded retainers on door lock handles etc. May 3, 2014
  • 2016-09-28 T18:21:02.624-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4KY27, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.