ST
Grainger Choice Product
WESTWARD

Machete, 19 in., Steel

  • Item # 31MJ58
  • My Part #
  • Mfr. Model # 31MJ58
  • Catalog Page # 1007
  • UNSPSC # 27112001
Machete, 19 in., Steel close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Hammers and Striking Tools~Axes, Hatchets, and Splitting Wedges


$11.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.2 lbs.
Country of Origin El Salvador Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING This product can expose you to chemicals including Methyl isobutyl ketone (MIBK), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Product Details

Machetes have fine bottom edge and saw blade on top edge. Also have plastic handle, cardboard sleeve, and a steel blade.

View More

Technical Specs

  • Item Machete
  • Type Blade
  • Cutting Edge 19 in
  • Head Material Steel
  • Head Weight 1 1/10 lb
  • Overall Length 27 1/4 in
  • Handle Straight
  • Handle Material Plastic
  • Handle Length 5 1/2 in
  • Face Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING This product can expose you to chemicals including Methyl isobutyl ketone (MIBK), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products