Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
WESTWARD

MIG Welder, Westward Series, Input Voltage: 230VAC, Flux Core, MIG

  • Item# 2WDP7
  • Mfr. Model# 2WDP7
  • Catalog Page# N/A
  • UNSPSC# 23171540
MIG Welder, Westward Series, Input Voltage: 230VAC, Flux Core, MIG close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All MIG Welders

Product Details

This MIG welder features torch control arc function.

View More

Technical Specs

  • Item MIG Welder
  • Series Westward
  • Welding Processes Flux Core, MIG
  • Input Voltage 230VAC
  • Welded Material Mild Steel, Aluminum and Stainless Steel
  • Mild Steel - Material Thickness 24 ga. to 1/4"
  • Portability Handheld Portable
  • Phase 1
  • Rated Output 130A@20.5VDC
  • Duty Cycle 20%
  • Hz 60
  • Input Amps 22A
  • Output Range 20 to 175A DC
  • Wire Size 0.023", 0.030", 0.035", 0.040"
  • Overall Height 15"
  • Overall Width 9-1/2"
  • Overall Depth 17-1/3"
  • Application For 230 Volts Power Equipment, For Joins Materials Up To 5/16" Thick
  • Features Torch Control Arc Function
  • Includes MIG Gun, Earth Clamp, Contact Tips and Sample Spools, Spool Adaptor, Regulator, Gas Hose
  • Standards CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms