Skip Content

WV
WESTWARD

Long Plain SAE Black Oxide Ball End Hex Key Set, Number of Pieces: 13

  • Item # 5YUU2
  • My Part #
  • Mfr. Model # 5YUU2
  • Catalog Page # N/A
  • UNSPSC # 27111710
Ball End Hex Key Set,13 Pieces close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Hex/Torx Key Product Grouping Hex Key Set
  • Item Ball End Hex Key Set
  • Shape L
  • Measurement Type SAE
  • Arm Length 2.83" to 6.73"
  • Blade Material Chrome Vanadium Steel
  • Finish Black Oxide
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Insulated / Uninsulated Uninsulated
  • Handle Type Plain
  • Arm Type Long
  • Number of Pieces 13
  • Sizes Included 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
  • Handle Material Polypropylene, Thermoplastic Rubber
  • Meets/Exceeds ANSI
  • Includes Plastic Index
  • Size Code S17
  • Tip Size 0.050",1/16",1/4",1/8",3/16",3/32",3/8",5/16",5/32",5/64",7/32",7/64",9/64"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.