ST
WESTWARD

Long Nose Pliers, Jaw Length: 1-1/8", Jaw Width: 15/32", Jaw Bend: 0°, Tip Width: 3/64"

  • Item # 30PC05
  • My Part #
  • Mfr. Model # 30PC05
  • Catalog Page # 844
  • UNSPSC # 27112134
Long Nose Pliers, Jaw Length: 1-1/8", Jaw Width: 15/32", Jaw Bend: 0°, Tip Width: 3/64" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For a wide range of electronic assembly requirements. Designed with a copper alloy rivet to eliminate friction and copper alloy joint to maintain cutting edge and tip alignment.

View More

Technical Specs

  • Plier Product Group Pliers
  • Plier Item Long Nose Pliers
  • Item Long Nose Plier
  • Jaw Length 1-1/8"
  • Jaw Width 15/32"
  • Jaw Bend 0 Degrees
  • Tip Width 3/64"
  • Overall Length 4-7/8"
  • Gripping Surface Smooth
  • Side Cutter Yes
  • Wire Stripper No
  • Wire Crimper No
  • ESD Safe Yes
  • Nonsparking No
  • Insulated No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Type Dipped
  • Joint Type Solid
  • Spring Return Yes
  • Max. Jaw Opening 1-59/64"
  • Handle Color Blue
  • Material Steel
  • Cutting Capacity/Material Not Specified
  • Voltage Rating Not Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.