Skip Content

DV
WESTWARD

Long Nose Auto Locking Pliers, Jaw Capacity: 2-1/4", Jaw Length: 2-5/32", Jaw Thickness: 3/8"

  • Item # 45J138
  • My Part #
  • Mfr. Model # 45J138
  • Catalog Page # N/A
  • UNSPSC # 27112115
Auto Locking Plier,Plain Grip,7-1/2" L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These autolocking pliers automatically adjust to any size for 1-handed operation. All have plain-grip handles.


WestwardClamps


View More

Technical Specs

  • Plier Product Group Pliers
  • Plier Item Auto Locking Pliers
  • Item Auto Locking Plier
  • Plier Jaw Style Long Nose
  • Jaw Capacity 2-1/4"
  • Jaw Length 2-5/32"
  • Jaw Thickness 3/8"
  • Jaw Width 3/8"
  • Overall Length 7-1/2"
  • Handle Type Plain
  • Jaw Release Lever 1-Handed
  • Wire Cutter Yes
  • Screw Mechanism Locking Adjusting
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Material Steel
  • Finish Nickel Plated
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms