ST
WESTWARD

Long Blade Feeler Gauge Set, Number of Pieces: 12, 0.001 to 0.020 Thickness Range (In.)

  • Item # 44ZE62
  • My Part #
  • Mfr. Model # 44ZE62
  • Catalog Page # N/A
  • UNSPSC # 41111617
Long Blade Feeler Gauge Set, Number of Pieces: 12, 0.001 to 0.020 Thickness Range (In.) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.28 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Long Blade Feeler Gauge Set
  • Type Long Blade
  • Number of Pieces 12
  • Blade Length (In.) 12
  • Blade Width (In.) 1/2
  • Thickness Range (In.) 0.001 to 0.020
  • Thickness (In.) 0.0015, 0.002, 0.003, 0.004, 0.005, 0.006, 0.008, 0.010, 0.012, 0.014, 0.015, 0.020
  • Markings Blades Etched with SAE Size
  • Material Steel
  • Color Silver
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Customer Reviews


Long Blade Feeler Gauge Set, Number of Pieces: 12, 0.001 to 0.020 Thickness Range (In.) is rated 3.0 out of 5 by 1.
Rated 3 out of 5 by from The smallest leaf on this set is .0015 It says in the "Thickness range" .001 to .020, but if you look at the "Thickness" where it lists each leaf you can see that it starts at .0015 Grainger needs to correct the description of this item. If you're looking for .001 this set does NOT have it. These are great feeler gages though.
Date published: 2017-02-16
  • y_2018, m_10, d_20, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_44ZE62, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.