Skip Content

DG
TM
WESTWARD

Linen Tester,5.6X,Glass

  • Item # 35YV39
  • My Part #
  • Mfr. Model # 35YV39
  • Catalog Page # 2417
  • UNSPSC # 41111713
Linen Tester,5.6X,Glass close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Foldable tester is designed for the garment and printing industries. Features metal casing with glass lens and 2 LED lights. Measures inches and centimeters.

View More

Technical Specs

  • Item Linen Tester
  • Power 5.6X
  • Diopter 18.63
  • Focal Distance 2.11"
  • Lens Dia. 1.18"
  • Lens Glass
  • Case Metal
  • Battery Type CR1216
  • Overall Length 1.5"
  • Includes Pouch
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.