ST
Grainger Choice Product
WESTWARD

Light Duty Plug, Brass/Silver, 12 to 10 ga

  • Item # 23PC31
  • My Part #
  • Mfr. Model # 23PC31
  • Catalog Page # 923
  • UNSPSC # 39121405
Light Duty Plug, Brass/Silver, 12 to 10 ga close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Electrical~Battery Accessories


$11.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

This plug-in connector helps to connect the booster cable to the vehicle. It features silver-plated brass conductor pins, with polyurethane insulation.

View More

Technical Specs

  • Item Plug
  • Color Gray
  • Gauge 12 to 10
  • Connection Material Brass with Silver Plated
  • Insulation Material Polyurethane
  • Max. Amps 50
  • Max. Voltage 12V
  • Length 2"
  • Width 1-1/2"
  • Depth 1/2"
  • For Use With 12V Battery
  • Includes Connector
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov