Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
TM
WESTWARD

Lever Grease Gun, 10,000 psi, 28.0 Strokes Per Oz., Cartridge, Bulk Loading, Rigid Pipe Nozzle

  • Item# 48UJ77
  • Mfr. Model# 48UJ77
  • Catalog Page# N/A
  • UNSPSC# 27112901
Lever Grease Gun, 10,000 psi, 28.0 Strokes Per Oz., Cartridge, Bulk Loading, Rigid Pipe Nozzle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $64.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.98 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Westward lever-handle grease gun features a die-cast aluminum head with air bleeder and a variable-stroke handle with ergonomic rubber grip. Gun can develop up to 10,000 psi of pressure and delivers 1 full oz. of grease with every 28 strokes. The chamber can be loaded either via the bulk loading nozzle, or with a 14-1/2-oz. pre-loaded grease cartridge.

View More

Technical Specs

  • Item Grease Gun
  • Grease Gun Loading Method Cartridge, Bulk
  • Grease Gun Handle Style Lever
  • Nozzle Extension Type Rigid Pipe
  • Strokes Per Oz. 28.0
  • Max. Operating Pressure 10,000 psi
  • Cartridge Capacity 14-1/2 oz.
  • Bulk Capacity 16 oz.
  • Pipe Length 6"
  • Tube Color Red
  • Tube Material Aluminum
  • Tether Capable Not Tether Capable
  • Variable Stroke / Full Stroke Variable Stroke
  • Volume Per Stroke 0.035 oz.
  • Tool Length 15-1/4"
  • For Use With NLGI 1 and 2
  • Application Automotive, Fleet, Industrial, Farm and Construction
  • Features 25% Light In Weight Compared to Similar Steel Barrel Grease Guns, Manufactured From Aircraft Grade Aluminum
  • Includes 6" Bent Steel Extension with 4 Jaw Coupler
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.