Skip Content

ST
TM
WESTWARD

Lever Grease Gun, 10,000 psi, 28.0 Strokes Per Oz., Cartridge Loading, Rigid Pipe Nozzle

  • Item # 45CT46
  • My Part #
  • Mfr. Model # 45CT46
  • Catalog Page # N/A
  • UNSPSC # 27112901
Grease Gun,10,000 psi,Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $98.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.0 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This food grease gun features a professional, heavy-duty, cast iron head and a clear tube for easy identification of grease.

View More

Technical Specs

  • Item Grease Gun
  • Grease Gun Loading Method Cartridge
  • Grease Gun Handle Style Lever
  • Nozzle Extension Type Rigid Pipe
  • Strokes Per Oz. 28.0
  • Max. Operating Pressure 10,000 psi
  • Cartridge Capacity 14-1/2 oz.
  • Bulk Capacity 14 oz.
  • Pipe Length 6"
  • Tube Color Clear
  • Tube Material Polycarbonate
  • Tether Capable Not Tether Capable
  • Variable Stroke / Full Stroke Full Stroke
  • Volume Per Stroke 0.035 oz.
  • For Use With 14-1/2 oz. Grease Cartridges
  • Application For Marine , Naval , Aviation , Military and Food Industry
  • Features Clear Tube Barrel Provides Immediately and Easy Identification of Grease Type
  • Includes Steel Extension and Grease Gun Coupler
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.