Skip Content

ST
TM
WESTWARD

Lever Grease Gun, 6000 psi, 28.0 Strokes Per Oz., Cartridge, Bulk Loading, Flex Hose Nozzle

  • Item # 45CT44
  • My Part #
  • Mfr. Model # 45CT44
  • Catalog Page # N/A
  • UNSPSC # 27112901
Grease Gun,6000 psi,Gray,12 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $114.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.25 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This die-cast aluminum head features an air bleeder, drop-resistant steel head, and a filler nipple.

View More

Technical Specs

  • Item Grease Gun
  • Grease Gun Loading Method Bulk
  • Grease Gun Handle Style Lever
  • Nozzle Extension Type Flex Hose
  • Strokes Per Oz. 28.0
  • Max. Operating Pressure 6000 psi
  • Cartridge Capacity 14-1/2 oz.
  • Bulk Capacity 16 oz.
  • Hose Length 12"
  • Tube Color Gray
  • Tube Material Metal
  • Tether Capable Not Tether Capable
  • Variable Stroke / Full Stroke Full Stroke
  • Volume Per Stroke 0.035 oz.
  • For Use With 14-1/2 oz. Grease Cartridges
  • Application Everyday Greasing In Industrial , Agricultural , Automotive, Fleet and Mining
  • Features Drop Resistant As Well As Good for Use In Underground Mining
  • Includes High Pressure Grease Hose and Grease Gun Coupler
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.