Skip Content

ST
WESTWARD

Lever Grease Gun, 10,000 psi, 27.0 Strokes Per Oz., Cartridge, Bulk, Filler Pump Loading, Rigid Pipe

  • Item # 44C491
  • My Part #
  • Mfr. Model # 44C491
  • Catalog Page # N/A
  • UNSPSC # 27112901
Lever Grease Gun, 10,000 psi, 27.0 Strokes Per Oz., Cartridge, Bulk, Filler Pump Loading, Rigid Pipe close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $66.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features a durable die-cast aluminum head with clear tubes and green ends to help identify which fluid is in each gun.

View More

Technical Specs

  • Item Grease Gun
  • Grease Gun Loading Method Bulk,Cartridge,Filler Pump
  • Grease Gun Handle Style Lever
  • Nozzle Extension Type Rigid Pipe and Flex Hose
  • Strokes Per Oz. 27.0
  • Max. Operating Pressure 10,000 psi
  • Cartridge Capacity 14 oz.
  • Bulk Capacity 16 oz.
  • Pipe Length 5-1/2"
  • Hose Length 12"
  • Tube Color Clear with Green Tube Ends
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Variable Stroke / Full Stroke Variable Stroke
  • Volume Per Stroke 0.037 oz.
  • Tool Length 16"
  • For Use With 14 oz. Grease Cartridge
  • Application Lubricating Grease Fittings on Vehicles and Equipment
  • Features See-Thru Shatterproof Barrel, Anodized End Caps, Both Flex Hose And Pipe
  • Includes Extension Pipe, Flex Hose and Coupler
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.