Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
WESTWARD

Lever Grease Gun, 6000 psi, 28.0 Strokes Per Oz., Cartridge, Bulk Loading, Rigid Pipe Nozzle

  • Item # 19XH23
  • Mfr. Model # 19XH23
  • Catalog Page # N/A
  • UNSPSC # 27112901
Lever Grease Gun, 6000 psi, 28.0 Strokes Per Oz., Cartridge, Bulk Loading, Rigid Pipe Nozzle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $27.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 3.07 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Westward manual grease gun features a heavy-duty plated steel lever handle, and barrel with flip follower. Can be loaded by either of 2 methods: bulk filling or pre-filled cartridges.

View More

Technical Specs

  • Item Grease Gun
  • Grease Gun Loading Method Cartridge, Bulk
  • Grease Gun Handle Style Lever
  • Nozzle Extension Type Rigid Pipe
  • Strokes Per Oz. 28.0
  • Max. Operating Pressure 6000 psi
  • Cartridge Capacity 14 oz.
  • Bulk Capacity 14 oz.
  • Pipe Length 6"
  • Tube Color Black
  • Tube Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Variable Stroke / Full Stroke Full Stroke
  • Volume Per Stroke 0.035 oz.
  • Tool Length 14-1/8"
  • For Use With Grease Up to NLGI 2
  • Application For Everyday Lubrication of Grease Fittings
  • Features Hardworking Entry Level Grease Gun, Designed for Use in General Lubrication and Daily Maintenance Work, Head Incorporates Single Vent Hole with Block Nut, Air Release Achieved Through Half Turn of The Head Assembly, Durable Powder Coated Finish
  • Includes Bent Steel Extension and Coupler
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.