Skip Content

 
TM
WESTWARD

Lawn Rake

Lawn Rake close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Lawn Rake 
  • Handle Material Wood 
Tine Material
Please Select
Length of Tines
Please Select
Overall Width of Tines
Please Select
Number of Tines
Please Select
Handle Length
Please Select

Your Filters:

Clear All
SG_Brand
  • WESTWARD 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Tine Material
Length of Tines
Overall Width of Tines
Number of Tines
Handle Length
Price
Qty
Please use Qty box to add item(s) to cart.
2MVT1
Poly
11"
30"
30
48"

$20.51 / each

Enter location to check availability
Catalog Page #  1270 

Price $20.51 / each

Technical Specs

  • Item Lawn Rake
  • Tine Material Poly
  • Length of Tines 11"
  • Overall Width of Tines 30"
  • Number of Tines 30
  • Handle Material Wood
  • Handle Length 48"
1WG30
Steel
15-1/2"
23-1/2"
24
54''

$21.53 / each

Enter location to check availability
Catalog Page #  1270 

Price $21.53 / each

Technical Specs

  • Item Lawn Rake
  • Tine Material Steel
  • Length of Tines 15-1/2"
  • Overall Width of Tines 23-1/2"
  • Number of Tines 24
  • Handle Material Wood
  • Handle Length 54''
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More