ST
Grainger Choice Product
WESTWARD

Lawn Rake, Steel, 54 In, 24 Tines

  • Item # 1WG30
  • My Part #
  • Mfr. Model # 1WG30
  • Catalog Page # 999
  • UNSPSC # 27112003
Lawn Rake, Steel, 54 In, 24 Tines close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Outdoor Equipment~Rakes and Cultivating Tools~Rakes


$20.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 2.1 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This lawn rake is designed for raking light materials such as leaves, twigs, and lawn clippings.

View More

Technical Specs

  • Item Lawn Rake
  • Tine Material Steel
  • Length of Tines 15-1/2"
  • Overall Width of Tines 23-1/2"
  • Number of Tines 24
  • Handle Material Wood
  • Handle Length 54"
  • Handle Type Straight
  • Features Flexible Spring Brace
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products