Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
GRAINGER APPROVED

LanternLED, Plastic, Maximum Lumens Output: 400, Green, 10.50"

  • Item# 6AHA2
  • Mfr. Model# 6AHA2
  • Catalog Page# 672
  • UNSPSC# 39111702
LanternLED, Plastic, Maximum Lumens Output: 400, Green, 10.50" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $43.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use this full-size lantern with super bright LED light to cut through the dimmest outdoor work areas. Great for camping. LED lamp maximizes the life of your battery. IPX7 water penetration rating for when the job demands it.

View More

Technical Specs

  • Item Lantern
  • Flashlight Grade General Purpose
  • Lamp Type LED
  • Flashlight Battery Size D
  • Flashlight Battery Type Alkaline
  • Number of Batteries 4
  • Batteries Included No
  • Battery Burn Time 100/200 hr.
  • Lumens Range 250 to 449
  • Run Time on High Setting 100 hr.
  • Maximum Lumens Output 400
  • Length 10.50"
  • Lumens 400/175
  • Lamp Life 50,000 hr.
  • Body Color Green
  • Body Material Plastic
  • Replacement Lamp None
  • Switch Type Push Button
  • Lens Material Plastic
  • Beam Distance 6m
  • Weight with Batteries 1.80 lb.
  • Light Output Modes High / Low
  • Flashlight Beam Type Fixed
  • Water Penetration Rating IPX7
  • Safety Rated Not Safety Rated
  • Rechargeable No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.