Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
WESTWARD

Laminate Rtr Bit,HSS,1/4 In

  • Item # 16Y620
  • My Part #
  • Mfr. Model # 16Y620
  • Catalog Page # 732
  • UNSPSC # 27112821
Laminate Rtr Bit,HSS,1/4 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Router Bits

Technical Specs

  • Item Laminate Router Bit
  • Material HSS
  • Cutting Dia. (In.) 1/4
  • Depth of Cut (In.) 3/4
  • Flute Length (In.) 3/4
  • Number of Flutes 1
  • Cutting Length (In.) 3/4
  • Shank Dia. (In.) 1/4
  • Shank Length (In.) 1
  • Overall Length (In.) 2-5/8
  • Application Straight Flute Tools With Boring Points And Pilots Are The Workhorse Of The Mobile Home, Modular Home And Rv Industries
  • Sub-Category Laminate And Trim Router Bit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.