ST
Grainger Choice Product
WESTWARD

LCD, Infrared Thermometer, Single Dot Laser Sighting - Infrared

  • Item # 54TZ29
  • My Part #
  • Mfr. Model # 54TZ29
  • Catalog Page # 601
  • UNSPSC # 41112210
LCD,  Infrared Thermometer,  Single Dot Laser Sighting - Infrared close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Test Instruments~Temperature and Humidity Measuring~Infrared Thermometers


$36.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.605 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Caution: These infrared thermometers are not intended for medical or clinical use. They should not be used to measure body temperature.

Note: These infrared thermometers are not intended for medical or clinical use. They should not be used to measure body temperature.
View More

Technical Specs

  • Item - Infrared Thermometer Infrared Thermometer
  • Temp. Range (F) - Infrared -58 Degrees to 1000 Degrees
  • Temp. Range (C) - Infrared -50 Degrees to 538 Degrees
  • Focus Spot Size and Distance - Infrared 1 in @ 10 in
  • Temp. Accuracy (C) - Infrared +/-4 Degrees From -50 Degrees to 0 Degrees , +/- 2% of Reading or +/-2 Degrees Whichever is Greater from 0 Degrees to 538 Degrees
  • Temp. Accuracy (F) - Infrared +/-7 Degrees From -58 Degrees to 32 Degrees , +/-2.0% of Reading or +/-4 Degrees Whichever is Greater from 32 Degrees to 1000 Degrees
  • Emissivity Fixed 0.95
  • Laser Sighting - Infrared Single Dot
  • Data Logging - Instrument No
  • Temperature Alarm - Thermometer High, Low
  • Display - IR Camera LCD
  • Memory - Instrument Avg., Dif., Max., Min
  • Calibration Certificate Included No
  • Battery Type 9V
  • Alarm Indication High/Low
  • Data Hold Yes
  • Resolution 0.1 Degrees F/C
  • Spectral Response - Infrared 6 to 14um
  • Response Time 1 sec
  • Repeatability +/-1.0% of Reading or +/-1 Degrees C
  • Operating Temp. Range 32 Degrees to 122 Degrees F
  • Standards 21 CFR 1040.1, CE
  • Trigger Yes
  • Special Features LCD Display with Backlight for Clearest Reading
  • Includes Battery and Canvas Bag
  • Manufacturers Warranty Length 1 yr
How can we improve our Technical Specifications?

Compliance and Restrictions