Skip Content

ST
WESTWARD

3/4" Knotted Wire End Brush, 1/4" Shank, 0.014" Wire Dia., 7/8" Bristle Trim Length

  • Item # 4EDY6
  • My Part #
  • Mfr. Model # 4EDY6
  • Catalog Page # 2394
  • UNSPSC # 27111907
3/4" Knotted Wire End Brush, 1/4" Shank, 0.014" Wire Dia., 7/8" Bristle Trim Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

302 stainless steel yields maximum cutting action with high RPM ratings that meet or exceed industry standards. For utilization in portable tools, this compact brush is shaped for hard-to-reach areas. Use for carbon cleaning; I.D. pipe cleaning; die, mold, and tool cleaning and polishing; and rust and paint removal.

View More

Technical Specs

  • Item End Brush
  • Item - End Brushes End Brush
  • Bristle Type Knotted Wire
  • Brush Dia. 3/4"
  • Abrasive Shank Size 1/4"
  • Wire Dia. 0.014"
  • Bristle Trim Length 7/8"
  • Abrasive Material Stainless Steel
  • Max. RPM 22,000
  • Overall Length 2-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.