WV
WESTWARD

Keystone Slotted/Phillips/Torx® Screwdriver Set, Acetate, Number of Pieces: 12

  • Item # 1CLF8
  • My Part #
  • Mfr. Model # 1CLF8
  • Catalog Page # N/A
  • UNSPSC # 27111702
Keystone Slotted/Phillips/Torx® Screwdriver Set, Acetate, Number of Pieces: 12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This handy sets have multiple sizes to help you tackle any job. Easy-to-hold handles with nonslip grip provide exceptional strength and turning power.

View More

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdriver Sets
  • Item Screwdriver Set
  • Screwdriver Tip Style Keystone Slotted/Phillips/Torx(R)
  • Tip Style Group Standard
  • Tip Size #0,#1,#2 x 1-1/2",#2 x 4",1/4",1/8",3/16",5/16",T20 x 4",Torx(R) T15 x 3"
  • Handle Material Acetate
  • Shank Length 3" to 6"
  • Includes Keystone Slotted 1/8" x 3", 3/16" x 3", 3/16" x 6", 1/4" x 1-1/2", 1/4" x 4", 5/16" x 6", Phillips #0 x 3", #1 x 3", #2 x 4", #2 x 1-1/2", Torx(R) T15 x 3", T20 x 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Insulated No
  • Nonsparking No
  • Handle Design Ergonomic
  • Number of Pieces 12
  • Shank Shape Hex, Round
  • Shank Material Steel
  • Finish Chrome
  • Standards ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products