Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
WESTWARD

Portable Power Source, Crank 250A, 12V

  • Item# 1YMN2
  • Mfr. Model# 1YMN2
  • Catalog Page# 1142
  • UNSPSC# 26111710
Portable Power Source, Crank 250A,12V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $211.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 21.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rechargeable cordless unit provides portable and emergency power you can count on for spotlights, air compressors, radios, cellular phones, and small appliances. On/Off switch and reverse polarity indicator for safety. AC adapter allows charging from any standard 120V/60 Hz outlet. Storage compartment prevents clamps from making unwanted contact.
Features 3-in-1 unit has jump start clamps, an air compressor to inflate flat tires, and an LED task light. 500mA input and 15A rated 12VDC socket. 20-hr. charge time.

View More

Technical Specs

  • Item Portable Power Source
  • Cranking Amps 250A
  • Amps 17 hr.
  • Amp Hours 17Ah
  • Peak Amps 1000
  • Voltage Rating 12V
  • Charge Time 20 hr.
  • Overall Width 13-1/2"
  • Overall Height 14-1/2"
  • Overall Depth 6-1/2"
  • Cable Gauge #6 AWG
  • Cable Length 25"
  • Test Feature Indicates Voltage Percent
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: CA and OR

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.6 out of 5 by 7reviewers.
Rated 2 out of 5 by We bought one of these to use a at major university campus and the handle broke after about the first week. The unit is heavy and the handle is weak. It is very awkward to carry without a handle. Not durable, suggest this product for someone who may occasionally need this not daily or weekly. October 9, 2014
Rated 5 out of 5 by Didn't think I would use it as much as I do. I maintain a fleet of vehicles, some which may sit for a long time without use. Due to all the electronics in newer vehicles that run even when the key is off dead batteries happen. Sure is a lot better than pulling another vehicle close enough to use jumper cables. I've gone months without using or charging this unit and it's always started most rigs.Do be aware that it won't start a diesel vehicle with two batteries, not enough amps. A booster of this type that will start a diesel costs more in the $500 range.Never used the compressor, should have bought one without the feature but this one was on sale. November 14, 2013
Rated 5 out of 5 by I have only used it a couple of times but everything works well. I keep it in the car in case I run the battery down when the engine is off. The ON/OFF switch is a real plus to avoid an accidental short circuit. The light is helpful and the tire pump works.The 12 Volt plug is handy to run other accessories without using the car battery. Good detailed instructions on use and care. January 21, 2013
Rated 5 out of 5 by I had one of these in the trunk of my wife's car for over a year after the first charging before using it. Started a 8 cylinder pickup truck with no problem. Even if we only use it every few years it can really be a lifesaver. October 29, 2012
Rated 5 out of 5 by Best porduct for the price. Strong battery, last all week and can still start a car and then fill a tire. September 27, 2012
Rated 5 out of 5 by We use it often, holds a charge well and can start many cars before needing a re-charge. Light isnt very bright but thats just a nice add on. Compressor works well for how small it is. September 13, 2012
Rated 5 out of 5 by Great product. Highly recommend. We use this every day. It always delivers. The inflater is just a bonus but it is nice to have.Very solid construction. June 20, 2012
  • 2015-09-08T19:50:49.111-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_7, tr_7
  • loc_en_US, sid_1YMN2, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.