Skip Content

 
TM
WESTWARD

Jobsite Piano Box

Jobsite Piano Box close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Jobsite Piano Box 
  • Color Blue 
Width
Please Select
Depth
Please Select
Height
Please Select
Storage Capacity
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Width
Depth
Height
Storage Capacity
Price
Qty
Please use Qty box to add item(s) to cart.
24Y937
48-7/8"
31-11/32"
49-1/2"
40.7 cu. ft.

$1,203.00 / each

Enter location to check availability
Catalog Page #  957 

Price $1,203.00 / each

Technical Specs

  • Item Jobsite Piano Box
  • Width 48-7/8"
  • Depth 31-11/32"
  • Height 49-1/2"
  • Storage Capacity 40.7 cu. ft.
  • Color Blue
24Y943
60"
30"
39-1/2"
30.4 cu. ft.

$807.00 / each

Enter location to check availability
Catalog Page #  957 

Price $807.00 / each

Technical Specs

  • Item Jobsite Piano Box
  • Width 60"
  • Depth 30"
  • Height 39-1/2"
  • Storage Capacity 30.4 cu. ft.
  • Color Blue
24Y942
60"
31-11/32"
49-1/2"
49.8 cu. ft.

$1,080.00 / each

Enter location to check availability
Catalog Page #  957 

Price $1,080.00 / each

Technical Specs

  • Item Jobsite Piano Box
  • Width 60"
  • Depth 31-11/32"
  • Height 49-1/2"
  • Storage Capacity 49.8 cu. ft.
  • Color Blue
24Y936
60-7/8"
30-1/8"
37-11/16"
36 cu. ft.

$1,109.00 / each

Enter location to check availability
Catalog Page #  957 

Price $1,109.00 / each

Technical Specs

  • Item Jobsite Piano Box
  • Width 60-7/8"
  • Depth 30-1/8"
  • Height 37-11/16"
  • Storage Capacity 36 cu. ft.
  • Color Blue
24Y918
74"
30"
50"
59 cu. ft.

$2,137.00 / each

Enter location to check availability
Catalog Page #  957 

Price $2,137.00 / each

Technical Specs

  • Item Jobsite Piano Box
  • Width 74"
  • Depth 30"
  • Height 50"
  • Storage Capacity 59 cu. ft.
  • Color Blue
24Y940
74-1/2"
35-1/2"
60-1/4"
86.7 cu. ft.

$1,837.00 / each

Enter location to check availability
Catalog Page #  957 

Price $1,837.00 / each

Technical Specs

  • Item Jobsite Piano Box
  • Width 74-1/2"
  • Depth 35-1/2"
  • Height 60-1/4"
  • Storage Capacity 86.7 cu. ft.
  • Color Blue
24Y939
74-7/8"
30-1/8"
49-7/8"
60 cu. ft.

$1,601.00 / each

Enter location to check availability
Catalog Page #  957 

Price $1,601.00 / each

Technical Specs

  • Item Jobsite Piano Box
  • Width 74-7/8"
  • Depth 30-1/8"
  • Height 49-7/8"
  • Storage Capacity 60 cu. ft.
  • Color Blue
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More