Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
WESTWARD

15-1/2" x 18" x 31" Jobsite Chest, 4 cu. ft., Blue

  • Item# 6DWU3
  • Mfr. Model# 6DWU3
  • Catalog Page# N/A
  • UNSPSC# 24112401
15-1/2" x 18" x 31" Jobsite Chest, 4 cu. ft., Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Jobsite Chest
  • Width 31"
  • Depth 18"
  • Height 15-1/2"
  • Storage Capacity 4 cu. ft.
  • Color Blue
  • Lid Type Flat
  • Number of Shelves 0
  • Number of Drawers 0
  • Material Steel
  • Gauge 16
  • Casters Included No
  • Locking System (2) Padlock Enclosures
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.