Skip Content

DG
WESTWARD

Jobber Drill Blank,HSS,Bright,3/32 In

  • Item # 6NRL3
  • My Part #
  • Mfr. Model # 6NRL3
  • Catalog Page # N/A
  • UNSPSC # 27112801
Jobber Drill Blank,HSS,Bright,3/32 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Drill Blanks

Product Details

Blank is used for checking hole size. Also use for gauges, drifts, punches, rollers, locating pins, spindles, and knockout pins.

View More

Technical Specs

  • Item Jobber Drill Blank
  • Dimension Type Fractional Inch
  • Size 3/32"
  • Decimal Equivalent 0.0938
  • Material High Speed Steel
  • Finish Bright
  • Overall Length 2-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None