Skip Content

WV
WESTWARD

Jobber Drill Bit, 1.55mm, High Speed Steel, Black Oxide

  • Item # 5PLK5
  • My Part #
  • Mfr. Model # 5PLK5
  • Catalog Page # N/A
  • Catalog Group # G1615
  • UNSPSC # 27112801
Jobber Drill Bit,HSS,Black Oxide,1.55mm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This general purpose drill bit is designed for use with steel, stainless steel, and cast iron.

View More

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Jobber Drill Bit
  • Drill Bit Dimension Type Metric
  • Drill Bit Size 1.55mm
  • Decimal Equivalent 0.0610
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Black Oxide
  • Flute Type Spiral
  • Coolant Through No
  • Cutting Direction Right Hand
  • Overall Length 43.00mm
  • Grade General Purpose
  • Shank Dia. 0.0610"
  • Flute Length 20mm
  • Point Type Conventional Point
  • Application For Drilling Holes into Carbon Steel, Plastic and Cast Iron Materials
  • Number of Pieces 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products