Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
WESTWARD

Inverter, 115VAC, 12VDC, 1080W, 2-Outlet

  • Item# 26X009
  • Mfr. Model# 26X009
  • Catalog Page# N/A
  • UNSPSC# 32121705
Inverter,115VAC,12VDC,1080W,2-Outlet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Inverters

Technical Specs

  • Item Inverter
  • Inverter Output Voltage 115VAC
  • Inverter Input Voltage 12VDC
  • Nominal Output Power 1080W
  • Peak Output Power 2500W
  • Number of Outlets 2
  • Outlet Type Standard 3-Prong Outlet
  • DC Connection Battery Clamps
  • Height 9.21"
  • Width 6.69"
  • Depth 2.95"
  • Case Material ABS
  • Includes 8M LCD Telephone Line, Battery Clamps
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms