Skip Content

 
TM
WESTWARD

Westward Intermediate Chest

Westward Intermediate Chest close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Intermediate Chest 
  • Height 10-5/8" 
  • Number of Drawers
  • Drawer Slides Ball Bearing 
Width
Please Select
Depth
Please Select
Color
Please Select
Drawer Capacity
Please Select
Series
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Width
Depth
Color
Drawer Capacity
Series
Price
Qty
Please use Qty box to add item(s) to cart.
32H881
26-1/4"
12-5/8"
Red
66 lb.
26"

$124.85 / each

Enter location to check availability
Catalog Page #  951 

Price $124.85 / each

Technical Specs

  • Item Intermediate Chest
  • Width 26-1/4"
  • Depth 12-5/8"
  • Height 10-5/8"
  • Number of Drawers 3
  • Color Red
  • Drawer Capacity 66 lb.
  • Series 26"
  • Drawer Slides Ball Bearing
32H849
26-5/16"
16-15/16"
Black
80 lb.
Heavy Duty

$275.75 / each

Enter location to check availability
Catalog Page #  950 

Price $275.75 / each

Technical Specs

  • Item Intermediate Chest
  • Width 26-5/16"
  • Depth 16-15/16"
  • Height 10-5/8"
  • Number of Drawers 3
  • Color Black
  • Drawer Capacity 80 lb.
  • Series Heavy Duty
  • Drawer Slides Ball Bearing
32H850
26-5/16"
16-15/16"
Blue
80 lb.
Heavy Duty

$275.75 / each

Enter location to check availability
Catalog Page #  950 

Price $275.75 / each

Technical Specs

  • Item Intermediate Chest
  • Width 26-5/16"
  • Depth 16-15/16"
  • Height 10-5/8"
  • Number of Drawers 3
  • Color Blue
  • Drawer Capacity 80 lb.
  • Series Heavy Duty
  • Drawer Slides Ball Bearing
32H848
26-5/16"
16-15/16"
Red
80 lb.
Heavy Duty

$275.75 / each

Enter location to check availability
Catalog Page #  950 

Price $275.75 / each

Technical Specs

  • Item Intermediate Chest
  • Width 26-5/16"
  • Depth 16-15/16"
  • Height 10-5/8"
  • Number of Drawers 3
  • Color Red
  • Drawer Capacity 80 lb.
  • Series Heavy Duty
  • Drawer Slides Ball Bearing
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More