Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
WESTWARD

Integrated Die/Die Stock,1/2-20

  • Item # 2PCN9
  • My Part #
  • Mfr. Model # 2PCN9
  • Catalog Page # N/A
  • UNSPSC # 23153305
Integrated Die/Die Stock,1/2-20 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Die Wrenches

Technical Specs

  • Item Integrated Die/Die Stock
  • Material High Speed Steel
  • Size 1/2"
  • Pitch 20
  • Outside Dia. (In.) 1-3/8
  • Application For Threading or Rethreading By Hand
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products