Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
WESTWARD

Insulated Tool Set, Number of Pieces: 60, 3/8" Drive Size

  • Item# 5UFT9
  • Mfr. Model# 5UFT9
  • Catalog Page# 1076
  • UNSPSC# 27113204
Insulated Tool Set, Number of Pieces: 60, 3/8" Drive Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,361.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 33.45 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 60-Pc. insulated tool kit is designed for maintenance and repair applications. The insulated tools help to protect against electrical shocks up to 1000V. Keep the right tools at your fingertips with this rugged and versatile set. The wide assortment is designed to help you handle the toughest jobs.

View More

Technical Specs

  • Item Insulated Tool Set
  • Number of Pieces 60
  • Drive Size 3/8"
  • Sockets Included (7) 3/8" Dr 6 pt. Sockets: 10, 11, 12, 13, 14, 17, 19mm
  • Pliers Included Angled Diagonal Cutters 8", (3) Diagonal Cutters 5-1/4", 6-1/4", 7", (2) High Leverage Diagonal Cutters 7", 8", (3) Lineman's Pliers 6", 7", 8", (4) Long-Nose Pliers 6", 6-1/2", 8", 8-1/8", Round Nose Pliers 6-1/4", Water Pump Pliers 10", Wire Strippers 6-1/2"
  • Wrenches Included (2) Adjustable Wrenches: 8", 10", (8) 6 pt. Box End Wrenches: 10, 11, 12, 13, 14, 15, 17, 19mm
  • Screwdrivers Included (7) Keystone Slotted Screwdrivers: 3/32" x 3", 1/8" x 4", 5/32" x 4", 1/4" x 5", 1/4" x 6", 5/16" x 7", 3/8" x 8", (3) Phillips Screwdrivers: #1 x 3-3/16", #2 x 4, #3 x 6"
  • Nut Drivers Included 3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"
  • Tool Storage Included Yes
  • Tool Storage Type Included Bag
  • Includes 3/8" Dr Ratchet, (2) 3/8" Dr Extensions 125, 250mm, No. 5UFW0 Skinning Knife, T-Handle Hex Key Set, Tool Bag
  • Max. Use Voltage 1000VAC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.