Skip Content

 
TM
WESTWARD

Insulated Crimping Tool

Insulated Crimping Tool close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Insulated Crimping Tool 
  • Capacity 10 to 20 AWG 
  • Overall Length 9" 
For Use With
Please Select

Your Filters:

Clear All
Brand
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
For Use With
Price
Qty
Please use Qty box to add item(s) to cart.
13H877
Insulated Terminals

$85.15 / each

Enter location to check availability
Catalog Page #  NA

Price $85.15 / each

Technical Specs

  • Item Insulated Crimping Tool
  • Capacity 10 to 20 AWG
  • Overall Length 9"
  • For Use With Insulated Terminals
13H876
Inulated Terminals

$46.40 / each

Enter location to check availability
Catalog Page #  NA

Price $46.40 / each

Technical Specs

  • Item Insulated Crimping Tool
  • Capacity 10 to 20 AWG
  • Overall Length 9"
  • For Use With Inulated Terminals
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More