Skip Content

NC
TM
WESTWARD

Box End Wrench Set, Metric, Number of Pieces: 8, Number of Points: 6, 10 to 19mm

  • Item # 5UFV1
  • My Part #
  • Mfr. Model # 5UFV1
  • Catalog Page # 854
  • UNSPSC # 27111705
Box End Wrench Set,8 Pieces,6 Pts close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $134.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.55 lbs.
Country of Origin Slovenia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 8-Pc. Insulated box-end wrench set features chrome-plated wrenches with 15° angled heads. The metric set includes: 10, 11, 12, 13, 14, 15, 17, and 19mm wrenches. Range of lengths: 6" to 8 1⁄2".

View More

Technical Specs

  • Wrench Product Grouping Wrench Sets
  • Wrench Item Box End Wrench
  • Reversing No
  • SAE or Metric Metric
  • Number of Points 6
  • Insulated Yes
  • Number of Pieces 8
  • Offset 15 Degrees
  • Head Movement Fixed
  • Wrench Shape Straight
  • Wrench Head Sizes 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm
  • Range of Wrench Sizes 10 to 19mm
  • Range of Lengths 6" to 8-1/2"
  • Finish Insulated
  • Includes Vinyl Pouch
  • Standards IEC 60900:2004
  • Features 1000VAC Rated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.