DG
WESTWARD

Inside Micrometer,2-8 In,0.001 Res

  • Item # 5RCD0
  • My Part #
  • Mfr. Model # 5RCD0
  • Catalog Page # N/A
  • UNSPSC # 41111601
Inside Micrometer,2-8 In,0.001 Res close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Inside Micrometers

Product Details

As a 2-point contact tool, the inside micrometer is used for measuring taper, out of round, bell mouth, and barrel. Positive-locking nut. Coiled, spring-pressure, contact-type rods are marked with appropriate lengths. Includes adjustment wrenches and a storage case.

View More

Technical Specs

  • Item Inside Micrometer
  • Rod Type Tubular
  • Resolution 0.001"
  • Movement of Screw 2" to 2-1/2"
  • Number of Measuring Rods 3
  • Number of Gauges 1
  • Thimble Plain
  • SPC Output No
  • Anvil Flat
  • Spindle Steel
  • Lock Nut Type Steel
  • Rod Dia. 0.200"
  • Anvil Material Hardened Steel
  • Spindle Material Hardened Steel
  • Features Extension Rod Inside Micrometer
  • Includes Wooden Storage Box
How can we improve our Technical Specifications?

Compliance and Restrictions

None